Beli connecting link di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI Conveyor Roller Chain Link
    Mulai

    Rp499.900

    TSUBAKI Conveyor Roller Chain Link
    Deskripsi:
    Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Display Qty: 1
    • Display Sell UOM: EA
    • Displayed Brand: TSUBAKI
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Pin Contruction: Cottered Pin
    • Standards: ANSI
  2. DAWSON Master Link Assembly G80
    Mulai

    Rp199.900

  3. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  4. JDT Norm 8 Connecting Link TBS
    Mulai

    Rp189.900

    JDT Norm 8 Connecting Link TBS
    Deskripsi:
    Coupling EN 1677-1
  5. TSUBAKI ANSI Standard Roller Chain Link
    Mulai

    Rp519.900

    TSUBAKI ANSI Standard Roller Chain Link
    Deskripsi:
    These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
  6. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

Daftar Harga connecting link Terbaru October 2026
POWERTEC Connecting Link A-337Rp44.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
Wipro Connecting LinkRp56.900
TSUBAKI Conveyor Roller Chain LinkRp499.900
DAWSON Master Link Assembly G80Rp199.900
NIKKEN British (ISO) Standard Roller Chain Connecting LinkRp16.900
POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega)Rp16.900
NKN Connecting LinkRp4.900
DAWSON Hook Clevis G80 (Kait Crane / Pengait Kargo)Rp52.900
DAWSON Connecting LinkRp51.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)